Receptacle Connector, 14 V DC
- Mfr # 33471-0202
- Zoro # G523947469
product price:Â
$
1.99
/ea
Sold in multiples of 45 for
$89.55
Key Features
Manufacturer Family
MX150
Series
33471
Mating Interface Pitch
3.5 mm
Manufacturer Keying Option
B
Mates with Manufacturer Part Number
33001, 33012, 33481, 343454001, 349490210, 349490220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0202
- Zoro #
- G523947469
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- Series
- 33471
- Mating Interface Pitch
- 3.5 mm
- Item
- Receptacle Connector
- Manufacturer Keying Option
- B
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001, 349490210, 349490220
- Number of Circuits
- 2
- Number of Rows
- 1
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349490210, 349490220
- Housing Gender
- Receptacle
- Housing Material
- SPS/Nylon
- Standards
- EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, REACH SVHC per D(2024)6225-DC (07 Nov 2024)
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Housing Color
- Gray
- Maximum Operating Temperature
- 125 Degrees C
- Connector Application
- Wire-to-Wire
Description
Automotive Conn MX150 ASSY 1.5 RCPT 1X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.