Receptacle Connector, 14 V DC
- Mfr # 33471-0461
- Zoro # G823947596
product price:Â
$
1.15
/ea
Sold in multiples of 80 for
$92.00
Key Features
For Use with Manufacturer Part Number
33001, 33012, 343454001
Series
33471
Number of Rows
1
Mates with Manufacturer Part Number
33001, 33012, 33481, 343454001
Manufacturer Keying Option
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0461
- Zoro #
- G823947596
- UPC #
- -
- Country of Origin
- China
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Series
- 33471
- Number of Rows
- 1
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001
- Manufacturer Keying Option
- A
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Mating Interface Pitch
- 3.5 mm
- Manufacturer Family
- MX150
- Number of Circuits
- 4
Description
MX150 ASSY 1.5 RCPT 1X4E CPA BLK A/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.