Receptacle Connector, 14 V DC
- Mfr # 33471-0501
- Zoro # G023947563
product price:Â
$
2.29
/ea
Sold in multiples of 35 for
$80.15
Key Features
Number of Rows
1
Series
33471
Number of Circuits
5
For Use with Manufacturer Part Number
33001, 33012, 343454001
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0501
- Zoro #
- G023947563
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- 1
- Series
- 33471
- Number of Circuits
- 5
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mating Interface Pitch
- 3.5 mm
- Manufacturer Keying Option
- A
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001
- Manufacturer Family
- MX150
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
- Housing Color
- Black
- Housing Material
- SPS/Nylon
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, D(2024)6225-DC (07 Nov 2024), EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC, UL E29179
Description
Automotive Conn MX150 ASSY 1.5 RCPT 1X5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.