Receptacle Connector, 14 V DC
- Mfr # 33471-3301
- Zoro # G423947606
product price:Â
$
1.19
/ea
Sold in multiples of 75 for
$89.25
Key Features
Number of Rows
1
Housing Gender
Receptacle
Number of Circuits
3
Mating Interface Pitch
3.5 mm
For Use with Manufacturer Part Number
33001, 33012, 343454001, 349500610, 349500620
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-3301
- Zoro #
- G423947606
- UPC #
- -
- Country of Origin
- China
- Item
- Receptacle Connector
- Number of Rows
- 1
- Housing Gender
- Receptacle
- Number of Circuits
- 3
- Mating Interface Pitch
- 3.5 mm
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349500610, 349500620
- Manufacturer Family
- MX150
- Series
- 33471
- Manufacturer Keying Option
- A
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001, 349500610, 349500620
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- SPS/Nylon
- Housing Color
- Black
- Connector Application
- Wire-to-Wire
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
Description
Automotive Conn MX150 SLD FEM CONN SR 3C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.