Receptacle Connector, 14 V DC
- Mfr # 33471-3306
- Zoro # G723947566
product price:Â
$
1.19
/ea
Sold in multiples of 75 for
$89.25
Key Features
Mating Interface Pitch
3.5 mm
Series
33471
Housing Gender
Receptacle
Manufacturer Keying Option
A
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-3306
- Zoro #
- G723947566
- UPC #
- -
- Country of Origin
- China
- Mating Interface Pitch
- 3.5 mm
- Series
- 33471
- Housing Gender
- Receptacle
- Manufacturer Keying Option
- A
- Number of Rows
- 1
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001, 349500610, 349500620
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349500610, 349500620
- Manufacturer Family
- MX150
- Number of Circuits
- 3
- Item
- Receptacle Connector
Description
MX150 ASSY 1.5 RCPT 1X3 CPA BLK A/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.