Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-0606
- Zoro # G723947467
product price:Â
$
2.19
/ea
Sold in multiples of 40 for
$87.60
Key Features
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348403410
Number of Circuits
6
Manufacturer Family
MX150
Housing Gender
Receptacle
For Use with Manufacturer Part Number
33001, 33012, 343454001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-0606
- Zoro #
- G723947467
- UPC #
- -
- Country of Origin
- China
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348403410
- Item
- Receptacle Connector
- Number of Circuits
- 6
- Manufacturer Family
- MX150
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mating Interface Pitch
- 3.5 mm
- Number of Rows
- 2
- Series
- 33472
- Manufacturer Keying Option
- A
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Housing Material
- SPS/Nylon
- Maximum Operating Temperature
- 125 Degrees C
- Housing Color
- Black
Description
Automotive Connectors MX150 .138 REC 02X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.