Receptacle Connector, 14 V DC
- Mfr # 33472-0706
- Zoro # G323947553
product price:Â
$
2.69
/ea
Sold in multiples of 810 for
$2,178.90
Key Features
Mating Interface Pitch
3.5 mm
Number of Circuits
6
For Use with Manufacturer Part Number
33001, 33012, 343454001, 349500620, 349510610
Series
33472
Manufacturer Keying Option
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-0706
- Zoro #
- G323947553
- UPC #
- -
- Country of Origin
- China
- Mating Interface Pitch
- 3.5 mm
- Number of Circuits
- 6
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349500620, 349510610
- Item
- Receptacle Connector
- Series
- 33472
- Manufacturer Keying Option
- B
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348300801, 348403420, 349500620, 349510610
- Housing Gender
- Receptacle
- Number of Rows
- 2
- Manufacturer Family
- MX150
- Standards
- EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 125 Degrees C
- IP Rating
- IP67
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Gray
- Housing Material
- SPS/Nylon
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.