Receptacle Connector, 14 V DC
- Mfr # 33472-1201
- Zoro # G623947635
product price:Â
$
2.15
/ea
Sold in multiples of 45 for
$96.75
Key Features
Mating Interface Pitch
3.5 mm
Number of Circuits
12
Manufacturer Keying Option
A
Housing Gender
Receptacle
Series
33472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33472-1201
- Zoro #
- G623947635
- UPC #
- -
- Country of Origin
- China
Details
- Mating Interface Pitch
- 3.5 mm
- Number of Circuits
- 12
- Manufacturer Keying Option
- A
- Housing Gender
- Receptacle
- Series
- 33472
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348406410
- Number of Rows
- 2
- Manufacturer Family
- MX150
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Item
- Receptacle Connector
Description
Automotive Conn MX150 2X6P FEM REC POLAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.