Receptacle Connector, 14 V DC
- Mfr # 33472-1206
- Zoro # G023947525
product price:Â
$
1.99
/ea
Sold in multiples of 45 for
$89.55
Key Features
Manufacturer Family
MX150
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348406410
Manufacturer Keying Option
A
Number of Circuits
12
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1206
- Zoro #
- G023947525
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348406410
- Manufacturer Keying Option
- A
- Number of Circuits
- 12
- Number of Rows
- 2
- Series
- 33472
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mating Interface Pitch
- 3.5 mm
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- Maximum Operating Temperature
- 125 Degrees C
- Housing Material
- SPS/Nylon
- IP Rating
- IP67
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC D(2024)4144-DC, UL E29179
- Housing Color
- Black
Description
Automotive Connectors MX150 .138 REC 02X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.