Receptacle Connector, 14 V DC
- Mfr # 33472-1301
- Zoro # G623947468
product price:Â
$
3.39
/ea
Sold in multiples of 30 for
$101.70
Key Features
Manufacturer Family
MX150
Mating Interface Pitch
3.5 mm
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348406410, 349501220, 349511210
Number of Circuits
12
Series
33472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1301
- Zoro #
- G623947468
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- Mating Interface Pitch
- 3.5 mm
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348406410, 349501220, 349511210
- Number of Circuits
- 12
- Series
- 33472
- Number of Rows
- 2
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349501220, 349511210
- Item
- Receptacle Connector
- Manufacturer Keying Option
- A
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC D(2024)4144-DC, UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- IP Rating
- IP67
- Housing Color
- Black
- Housing Material
- SPS/Nylon
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.