Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-1601
- Zoro # G223947479
product price:Â
$
2.19
/ea
Sold in multiples of 40 for
$87.60
Key Features
Manufacturer Family
MX150
Series
33472
Number of Circuits
16
Manufacturer Keying Option
A
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1601
- Zoro #
- G223947479
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- Series
- 33472
- Item
- Receptacle Connector
- Number of Circuits
- 16
- Manufacturer Keying Option
- A
- Mating Interface Pitch
- 3.5 mm
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348408410
- Housing Gender
- Receptacle
- Number of Rows
- 2
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Material
- SPS/Nylon
- Housing Color
- Black
- Maximum Operating Temperature
- 125 Degrees C
- IP Rating
- IP67
Description
Automotive Conn MX150 2X8P FEM REC POLAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.