Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-2006
- Zoro # G223947523
product price:Â
$
4.29
/ea
Sold in multiples of 20 for
$85.80
Key Features
Manufacturer Keying Option
A
Series
33472
Housing Gender
Receptacle
Manufacturer Family
MX150
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-2006
- Zoro #
- G223947523
- UPC #
- -
- Country of Origin
- China
- Manufacturer Keying Option
- A
- Series
- 33472
- Housing Gender
- Receptacle
- Manufacturer Family
- MX150
- Item
- Receptacle Connector
- Mating Interface Pitch
- 3.5 mm
- Number of Rows
- 2
- Number of Circuits
- 20
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349502021, 349512011
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 349502021, 349512011
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 125 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Housing Color
- Black
- Housing Material
- SPS/Nylon
Description
Automotive Connectors MX150 .138 REC 02X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.