Receptacle Connector, 14 V DC
- Mfr # 33472-2060
- Zoro # G223947554
product price:Â
$
2.19
/ea
Sold in multiples of 40 for
$87.60
Key Features
Number of Rows
2
Series
33472
Mating Interface Pitch
3.5 mm
Number of Circuits
20
For Use with Manufacturer Part Number
33001, 33012, 343454001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-2060
- Zoro #
- G223947554
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- 2
- Series
- 33472
- Mating Interface Pitch
- 3.5 mm
- Number of Circuits
- 20
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Manufacturer Family
- MX150
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348302003
- Housing Gender
- Receptacle
- Manufacturer Keying Option
- C
- Maximum Operating Temperature
- 150 Degrees C
- IP Rating
- IP67
- Housing Material
- SPS/Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Gray
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
Description
Automotive Connectors MX150 ASSY RCP 2x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.