Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-4001
- Zoro # G123947609
product price:Â
$
1.49
/ea
Sold in multiples of 200 for
$298.00
Key Features
Series
33472
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001
Manufacturer Keying Option
A
Number of Rows
2
Manufacturer Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-4001
- Zoro #
- G123947609
- UPC #
- -
- Country of Origin
- China
- Series
- 33472
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001
- Manufacturer Keying Option
- A
- Number of Rows
- 2
- Manufacturer Family
- MX150
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Number of Circuits
- 4
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- Mating Interface Pitch
- 3.5 mm
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, D(2024)6225-DC (07 Nov 2024), EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC, UL E29179
- Housing Material
- SPS/Nylon
- Housing Color
- Black
- Minimum Operating Temperature
- -40 Degrees C
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.