Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-4002
- Zoro # G223947592
product price:Â
$
2.29
/ea
Sold in multiples of 40 for
$91.60
Key Features
Manufacturer Keying Option
B
For Use with Manufacturer Part Number
33001, 33012, 343454001
Number of Circuits
4
Manufacturer Family
MX150
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-4002
- Zoro #
- G223947592
- UPC #
- -
- Country of Origin
- China
- Manufacturer Keying Option
- B
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Number of Circuits
- 4
- Manufacturer Family
- MX150
- Mating Interface Pitch
- 3.5 mm
- Series
- 33472
- Item
- Receptacle Connector
- Number of Rows
- 2
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001
- Housing Color
- Gray
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- IP Rating
- IP67
- Standards
- China RoHS Not Relevant, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Material
- SPS/Nylon
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.