Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-4006
- Zoro # G823947633
product price:Â
$
2.59
/ea
Sold in multiples of 35 for
$90.65
Key Features
Manufacturer Keying Option
A
Housing Gender
Receptacle
Mating Interface Pitch
3.5 mm
Number of Circuits
4
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33472-4006
- Zoro #
- G823947633
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Receptacle Connector
- Manufacturer Keying Option
- A
- Housing Gender
- Receptacle
- Mating Interface Pitch
- 3.5 mm
- Number of Circuits
- 4
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Manufacturer Family
- MX150
- Series
- 33472
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.