Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-4801
- Zoro # G123947524
product price:Â
$
2.69
/ea
Sold in multiples of 35 for
$94.15
Key Features
Manufacturer Keying Option
A
Series
33472
Housing Gender
Receptacle
Manufacturer Family
MX150
Number of Circuits
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33472-4801
- Zoro #
- G123947524
- UPC #
- -
- Country of Origin
- China
Details
- Manufacturer Keying Option
- A
- Series
- 33472
- Housing Gender
- Receptacle
- Manufacturer Family
- MX150
- Number of Circuits
- 8
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Number of Rows
- 2
- Item
- Receptacle Connector
- Mating Interface Pitch
- 3.5 mm
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348300801, 348404410
Description
Automotive Conn MX150 SLD F REC DR 8CKT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.