Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-4901
- Zoro # G223947608
product price:Â
$
3.19
/ea
Sold in multiples of 540 for
$1,722.60
Key Features
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348404410, 349510811, 349510821
Housing Gender
Receptacle
Number of Circuits
8
Number of Rows
2
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33472-4901
- Zoro #
- G223947608
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348404410, 349510811, 349510821
- Housing Gender
- Receptacle
- Number of Circuits
- 8
- Number of Rows
- 2
- Mating Interface Pitch
- 3.5 mm
- Manufacturer Family
- MX150
- Manufacturer Keying Option
- A
- Series
- 33472
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349510811, 349510821
Description
Automotive Conn MX150 SLD REC 8CKT POL A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.