Receptacle Connector, 17 A
- Mfr # 03-09-1030
- Zoro # G223947462
product price:Â
$
0.26
/ea
Sold in multiples of 350 for
$91.00
Key Features
Wire Size (AWG)
18 AWG
Number of Circuits
3
Flammability Rating
94V-2
Number of Rows
1
Housing Gender
Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-1030
- Zoro #
- G223947462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size (AWG)
- 18 AWG
Details
- Item
- Receptacle Connector
- Number of Circuits
- 3
- Flammability Rating
- 94V-2
- Number of Rows
- 1
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 42477, 42478
- Series
- 6496
- Manufacturer Family
- Standard 0.093"
- Mates with Manufacturer Part Number
- 03092031, 03092032, 03097032, 42477/42478
- Maximum Current per Contact
- 17 A
- Mating Interface Pitch
- 5.03 mm
Description
P S Connectors 093 Housing Recept Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.