Receptacle Connector, 17 A, 250 V
- Mfr # 03-09-1011
- Zoro # G323947591
product price:Â
$
0.10
/ea
Sold in multiples of 950 for
$95.00
Key Features
Number of Rows
1
Mates with Manufacturer Part Number
03092011, 1189, 1190, 1380, 1381, 1434, 1973, 4550
Flammability Rating
94V-2
Mating Interface Pitch
5.03 mm
Housing Gender
Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-1011
- Zoro #
- G323947591
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Rows
- 1
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 03092011, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Flammability Rating
- 94V-2
- Mating Interface Pitch
- 5.03 mm
- Housing Gender
- Receptacle
- Maximum Current per Contact
- 17 A
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Manufacturer Family
- Standard 0.093"
- Series
- 1619
- Number of Circuits
- 1
Description
Pin Socket Connectors 1 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.