Shop MOLEX
See all product information
Create Account
Receptacle Connector, 20 A, 600 V
- Mfr # 50-84-2020
- Zoro # G223947561
product price:Â
$
0.19
/ea
Sold in multiples of 500 for
$95.00
Key Features
Flammability Rating
94V-2
Mating Interface Pitch
6.35 mm
Manufacturer Family
MLX
Maximum Current per Contact
20 A
Series
42022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-84-2020
- Zoro #
- G223947561
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Details
- Flammability Rating
- 94V-2
- Mating Interface Pitch
- 6.35 mm
- Manufacturer Family
- MLX
- Maximum Current per Contact
- 20 A
- Series
- 42022
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- For Use with Manufacturer Part Number
- 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Number of Rows
- 1
- Number of Circuits
- 2
Description
Pin Socket Connectors RECP 2P 13.5 AMPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.