Shop MOLEX
See all product information
Create Account
Receptacle Connector, 20 A, 600 V
- Mfr # 50-84-2092
- Zoro # G123947623
product price:Â
$
0.86
/ea
Sold in multiples of 150 for
$129.00
Key Features
Manufacturer Family
MLX
Wire Size (AWG)
14 to 20 AWG
For Use with Manufacturer Part Number
42023, 42024, 797582029, 797582030, 797582031, 797582032
Housing Gender
Receptacle
Mates with Manufacturer Part Number
42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-84-2092
- Zoro #
- G123947623
- UPC #
- -
- Country of Origin
- India
- Manufacturer Family
- MLX
- For Use with Manufacturer Part Number
- 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Item
- Receptacle Connector
- Flammability Rating
- 94V-0
- Series
- 42022
- Mating Interface Pitch
- 6.35 mm
- Number of Circuits
- 9
- Maximum Current per Contact
- 20 A
- Number of Rows
- 3
- Minimum Operating Temperature
- -55 Degrees C
- Housing Material
- Nylon
- Housing Color
- Natural
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Contains Melamine per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Current Rating
- 20 A
- Maximum Operating Temperature
- 105 Degrees C
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Description
Pin Socket Connectors PWR CONNECTOR CAP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.