Shop MOLEX
See all product information
Create Account
Receptacle Connector, 250 V
- Mfr # 03-09-1062
- Zoro # G823947541
product price:Â
$
0.27
/ea
Sold in multiples of 1500 for
$405.00
Key Features
Series
1261
Flammability Rating
94V-2
Manufacturer Family
Standard 0.093"
Includes Mounting Ears
Mounting Ears Included
Mates with Manufacturer Part Number
03092062, 1189, 1190, 1380, 1381, 1434, 1973, 3099
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1062
- Zoro #
- G823947541
- UPC #
- -
- Country of Origin
- United States
- Series
- 1261
- Flammability Rating
- 94V-2
- Manufacturer Family
- Standard 0.093"
- Includes Mounting Ears
- Mounting Ears Included
- Mates with Manufacturer Part Number
- 03092062, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Number of Rows
- 2
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Housing Gender
- Receptacle
- Number of Circuits
- 6
- Item
- Receptacle Connector
- Mating Interface Pitch
- 5.03 mm
- Maximum Operating Temperature
- 105 Degrees C
- Housing Color
- Natural
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
Description
P S Connectors 6P PIN SCKT RCPT 6 CIRCUI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.