Shop MOLEX
See all product information
Create Account
Receptacle Connector
- Mfr # 33472-1606
- Zoro # G523947544
product price:Â
$
3.39
/ea
Sold in multiples of 25 for
$84.75
Key Features
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348408410
For Use with Manufacturer Part Number
33001, 33012, 343454001
Housing Gender
Receptacle
Number of Rows
2
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1606
- Zoro #
- G523947544
- UPC #
- -
- Country of Origin
- China
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348408410
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Housing Gender
- Receptacle
- Number of Rows
- 2
- Mating Interface Pitch
- 3.5 mm
- Manufacturer Family
- MX150
- Manufacturer Keying Option
- A
- Series
- 33472
- Number of Circuits
- 16
Description
Automotive Connectors MX150 .138 REC 02X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.