Receptacle Connector
- Mfr # 33472-1607
- Zoro # G523947575
product price:Â
$
3.59
/ea
Sold in multiples of 25 for
$89.75
Key Features
Manufacturer Family
MX150
Housing Gender
Receptacle
For Use with Manufacturer Part Number
33001, 33012, 343454001
Manufacturer Keying Option
B
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1607
- Zoro #
- G523947575
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Manufacturer Keying Option
- B
- Mating Interface Pitch
- 3.5 mm
- Item
- Receptacle Connector
- Series
- 33472
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348300804, 348408420
- Number of Rows
- 2
- Number of Circuits
- 16
- Housing Color
- Gray
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Housing Material
- SPS/Nylon
Description
Automotive Conn MX150 ASSY 1.5 RCPT PT 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.