Shop MOLEX
See all product information
Create Account
Receptacle Connector, 5 A, 250 V
- Mfr # 03-06-1122
- Zoro # G223947509
product price:Â
$
0.41
/ea
Sold in multiples of 250 for
$102.50
Key Features
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Maximum Current per Contact
5 A
Flammability Rating
94V-2
Wire Size (AWG)
18 AWG
Mates with Manufacturer Part Number
03062121, 03062122, 1560, 1561, 1778, 1779, 1854, 1855
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-06-1122
- Zoro #
- G223947509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size (AWG)
- 18 AWG
Details
- Item
- Receptacle Connector
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Maximum Current per Contact
- 5 A
- Flammability Rating
- 94V-2
- Mates with Manufacturer Part Number
- 03062121, 03062122, 1560, 1561, 1778, 1779, 1854, 1855
- Manufacturer Family
- Standard 0.062"
- Number of Circuits
- 12
- Housing Gender
- Receptacle
- Mating Interface Pitch
- 3.68 mm
- Includes Mounting Ears
- Mounting Ears Not Included
- Number of Rows
- 3
- Series
- 1625
Description
Pwr Conn Receptacle Free Hng 12Ckt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.