Shop MOLEX
See all product information
Create Account
Receptacle Connector, 5 A, 250 V
- Mfr # 39-03-3157
- Zoro # G123947531
product price:Â
$
0.64
/ea
Sold in multiples of 1800 for
$1,152.00
Key Features
Mating Interface Pitch
3.68 mm
Mates with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855, 39033154, 39033155
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Number of Circuits
15
Number of Rows
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39-03-3157
- Zoro #
- G123947531
- UPC #
- -
- Country of Origin
- Japan
- Mating Interface Pitch
- 3.68 mm
- Mates with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855, 39033154, 39033155
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Number of Circuits
- 15
- Number of Rows
- 3
- Maximum Current per Contact
- 5 A
- Includes Mounting Ears
- Mounting Ears Not Included
- Series
- 1625
- Manufacturer Family
- Standard 0.062"
- Flammability Rating
- 94V-2
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- Current Rating
- 5:00 AM
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- Nylon
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 105 Degrees C
- Housing Color
- Natural
Description
P S Conn MINI.C.15POS. RECHSG W/O MTG.EA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.