Receptacle Connector, 600 V
- Mfr # 19-09-1126
- Zoro # G023947594
product price:Â
$
0.90
/ea
Sold in multiples of 200 for
$180.00
Key Features
Flammability Rating
94V-0
Housing Gender
Receptacle
Number of Rows
3
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973, 42138
Number of Circuits
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-09-1126
- Zoro #
- G023947594
- UPC #
- -
- Country of Origin
- Japan
- Flammability Rating
- 94V-0
- Housing Gender
- Receptacle
- Number of Rows
- 3
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 42138
- Number of Circuits
- 12
- Mates with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 19092127, 19092128, 19092129, 1973, 42138, 5219
- Item
- Receptacle Connector
- Series
- 3191
- Manufacturer Family
- Standard 0.093"
- Mating Interface Pitch
- 6.7 mm
Description
Pin Socket Connectors 2.36MM 12CKT RECPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.