Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0002
- Zoro # G023947617
product price:Â
$
7.45
/ea
Sold in multiples of 16 for
$119.20
Key Features
For Use with Manufacturer Part Number
19420
Series
19418
Number of Circuits
8
Mating Interface Pitch
5.84 mm
Flammability Rating
94V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0002
- Zoro #
- G023947617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use with Manufacturer Part Number
- 19420
- Series
- 19418
- Number of Circuits
- 8
- Mating Interface Pitch
- 5.84 mm
- Flammability Rating
- 94V-0
- Manufacturer Family
- MX150L
- Housing Gender
- Receptacle
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Item
- Receptacle Connector
- Housing Color
- Black
- Housing Material
- Polyester
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- IP Rating
- IP67
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors 8CKT RECPT 14-16AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.