Receptacle Connector, 600 V AC
- Mfr # 19418-0005
- Zoro # G823947480
product price:Â
$
5.19
/ea
Sold in multiples of 26 for
$134.94
Key Features
Number of Circuits
4
Manufacturer Family
MX150L
Number of Rows
2
Mates with Manufacturer Part Number
19419, 19420, 19429
Wire Size (AWG)
22 to 18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0005
- Zoro #
- G823947480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Details
- Number of Circuits
- 4
- Manufacturer Family
- MX150L
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Series
- 19418
- Mating Interface Pitch
- 5.84 mm
- For Use with Manufacturer Part Number
- 19420
- Flammability Rating
- 94V-0
Description
Automotive Connectors 4CKT RECPT 18-22AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.