Receptacle Connector, 600 V AC
- Mfr # 19418-0008
- Zoro # G323947461
product price:Â
$
4.15
/ea
Sold in multiples of 26 for
$107.90
Key Features
Mating Interface Pitch
5.84 mm
Housing Gender
Receptacle
Number of Circuits
2
Wire Size (AWG)
22 to 18 AWG
Manufacturer Family
MX150L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0008
- Zoro #
- G323947461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Mating Interface Pitch
- 5.84 mm
- Housing Gender
- Receptacle
- Number of Circuits
- 2
- Manufacturer Family
- MX150L
- Flammability Rating
- 94V-0
- For Use with Manufacturer Part Number
- 19420
- Item
- Receptacle Connector
- Number of Rows
- 1
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Series
- 19418
- Housing Color
- Black
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors 2CKT RECPT 18-22 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.