Receptacle Connector, 600 V AC
- Mfr # 19418-0010
- Zoro # G023947600
product price:Â
$
7.25
/ea
Sold in multiples of 20 for
$145.00
Key Features
Series
19418
Flammability Rating
94V-0
Housing Gender
Receptacle
Mates with Manufacturer Part Number
19419, 19420, 19429
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0010
- Zoro #
- G023947600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Series
- 19418
- Flammability Rating
- 94V-0
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Number of Rows
- 2
- Manufacturer Family
- MX150L
- Item
- Receptacle Connector
- Mating Interface Pitch
- 5.84 mm
- For Use with Manufacturer Part Number
- 19420
- Number of Circuits
- 6
- Housing Material
- Polyester
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Black
- IP Rating
- IP67
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- Maximum Operating Temperature
- 125 Degrees C
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors 6CKT RECPT 14-16AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.