Receptacle Connector, 600 V AC
- Mfr # 19418-0013
- Zoro # G823947602
product price:Â
$
10.35
/ea
Sold in multiples of 14 for
$144.90
Key Features
Series
19418
Mates with Manufacturer Part Number
19419, 19420, 19429
Manufacturer Family
MX150L
For Use with Manufacturer Part Number
19420
Wire Size (AWG)
16 to 14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0013
- Zoro #
- G823947602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Receptacle Connector
- Series
- 19418
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Manufacturer Family
- MX150L
- For Use with Manufacturer Part Number
- 19420
- Flammability Rating
- 94V-0
- Number of Circuits
- 10
- Housing Gender
- Receptacle
- Number of Rows
- 2
- Mating Interface Pitch
- 5.84 mm
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors 10CKT RECPT 14-16A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.