Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0022
- Zoro # G823947503
product price:Â
$
6.59
/ea
Sold in multiples of 16 for
$105.44
Key Features
Flammability Rating
94V-0
Mating Interface Pitch
5.84 mm
Manufacturer Family
MX150L
Number of Rows
2
Housing Gender
Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0022
- Zoro #
- G823947503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Details
- Flammability Rating
- 94V-0
- Mating Interface Pitch
- 5.84 mm
- Manufacturer Family
- MX150L
- Number of Rows
- 2
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Series
- 19418
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Number of Circuits
- 8
- For Use with Manufacturer Part Number
- 19420
Description
Automotive Connectors RECPT 8P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.