Receptacle Connector, 600 V AC
- Mfr # 19418-0023
- Zoro # G523947643
product price:Â
$
5.99
/ea
Sold in multiples of 32 for
$191.68
Key Features
Mating Interface Pitch
5.84 mm
For Use with Manufacturer Part Number
19420
Series
19418
Number of Rows
2
Wire Size (AWG)
16 to 14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0023
- Zoro #
- G523947643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Details
- Item
- Receptacle Connector
- Mating Interface Pitch
- 5.84 mm
- For Use with Manufacturer Part Number
- 19420
- Series
- 19418
- Number of Rows
- 2
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Number of Circuits
- 8
- Flammability Rating
- 94V-0
- Manufacturer Family
- MX150L
Description
Automotive Connectors RECPT 8P 16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.