Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0027
- Zoro # G323947478
product price:Â
$
12.29
/ea
Sold in multiples of 12 for
$147.48
Key Features
Number of Rows
2
Mates with Manufacturer Part Number
19419, 19420, 19429
Series
19418
Mating Interface Pitch
5.84 mm
Wire Size (AWG)
16 to 14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0027
- Zoro #
- G323947478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Series
- 19418
- Mating Interface Pitch
- 5.84 mm
- Item
- Receptacle Connector
- Flammability Rating
- 94V-0
- Manufacturer Family
- MX150L
- Housing Gender
- Receptacle
- Number of Circuits
- 12
- For Use with Manufacturer Part Number
- 19420
- IP Rating
- IP67
- Standards
- China RoHS per SJ/T 11365-2006, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- Maximum Operating Temperature
- 125 Degrees C
- Housing Color
- Black
- Minimum Operating Temperature
- -40 Degrees C
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors 12CKT RECPT 14-16A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.