Receptacle Connector, 600 V AC
- Mfr # 19418-0038
- Zoro # G123947630
product price:Â
$
11.95
/ea
Sold in multiples of 12 for
$143.40
Key Features
Number of Rows
2
Wire Size (AWG)
22 to 18 AWG
For Use with Manufacturer Part Number
19420
Number of Circuits
12
Mating Interface Pitch
5.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0038
- Zoro #
- G123947630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Details
- Number of Rows
- 2
- For Use with Manufacturer Part Number
- 19420
- Number of Circuits
- 12
- Mating Interface Pitch
- 5.84 mm
- Housing Gender
- Receptacle
- Flammability Rating
- 94V-0
- Manufacturer Family
- MX150L
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Item
- Receptacle Connector
- Series
- 19418
Description
Automotive Connectors RECPT 12P 22-18 AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.