Receptacle Connector, 600 V AC
- Mfr # 19418-0039
- Zoro # G623947536
product price:Â
$
13.55
/ea
Sold in multiples of 10 for
$135.50
Key Features
Number of Rows
2
Manufacturer Family
MX150L
Wire Size (AWG)
16 to 14 AWG
Flammability Rating
94V-0
Mates with Manufacturer Part Number
19419, 19420, 19429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0039
- Zoro #
- G623947536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Details
- Item
- Receptacle Connector
- Number of Rows
- 2
- Manufacturer Family
- MX150L
- Flammability Rating
- 94V-0
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Series
- 19418
- For Use with Manufacturer Part Number
- 19420
- Mating Interface Pitch
- 5.84 mm
- Housing Gender
- Receptacle
- Number of Circuits
- 16
Description
Automotive Connectors RECPT 16P 16-14 AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.