Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0040
- Zoro # G923947632
product price:Â
$
15.69
/ea
Sold in multiples of 10 for
$156.90
Key Features
Wire Size (AWG)
22 to 18 AWG
Flammability Rating
94V-0
Housing Gender
Receptacle
Number of Circuits
16
Mating Interface Pitch
5.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0040
- Zoro #
- G923947632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Receptacle Connector
- Flammability Rating
- 94V-0
- Housing Gender
- Receptacle
- Number of Circuits
- 16
- Mating Interface Pitch
- 5.84 mm
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- For Use with Manufacturer Part Number
- 19420
- Number of Rows
- 2
- Manufacturer Family
- MX150L
- Series
- 19418
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- Housing Color
- Black
- IP Rating
- IP67
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors RECPT 16P 22-18 AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.