
RECEPTACLE HOUSING FOR L1NK 250 - 1X4 Ck
Mfr # 207841-0004
Zoro # G2081271
product price: $0.17
/eaSold in multiples of 550 for $93.50
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207841-0004
Zoro #
G2081271
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Features
Glow-Wire Capable
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Number of Contacts
4
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.