Zoro Homepage

Rectangular Cable Assemblies Cable-Assy Picolock 12 Circuit 300Mm

  • Mfr # 151321203

  • Zoro # G605788881


product price: $7.49
/ea
Sold in multiples of 15 for $112.35

Key Features

Type
Discrete Wire Assembly
Color
Black
Number of Rows
1
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
150 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151321203
Zoro #
G605788881
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.1 mm
Wire Size (AWG)
24
Wire Insulation Diameter
1.10mm
Cable Length
300.00mm

Details

Item
Pico-Lock
Type
Discrete Wire Assembly
Color
Black
Number of Rows
1
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
150 V
Current
2.5 A
Material
High Temperature Thermoplastic
Series
15132
Connector Type
Female-Female
Current Rating
2.5 A
Hole Center to Center
1.5 mm
Number of Contacts
12
Max. Voltage
150V
Wire Range
24 AWG
Application
Signal, Wire-to-Board
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Product Name
Pico-Lock
Single Ended
No
Material - Plating Termination
Tin
Overmolded
No
Connector to Connector
Pico-Lock-to-Pico-Lock
Pitch - Mating Interface
1.50mm
Circuits (Loaded)
12
Assembly Configuration
Dual Ended Connectors
Material - Metal
Copper Alloy
Wire/Cable Type
UL 1061
Current - Maximum per Contact
2.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.