Zoro Homepage

Rectangular Cable Assemblies Clickmate 7Ckt Cbl Assy Sr 450Mm Beige

  • Mfr # 151350705

  • Zoro # G705925704


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Cable Length
450.00mm
Current - Maximum per Contact
1.5A
Material - Metal
Copper Alloy
Termination Interface: Style
Crimp or Compression
Plating min - Mating
0.406µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350705
Zoro #
G705925704
UPC #
-
Country of Origin
China

Dimensions

Cable Length
450.00mm
Wire Insulation Diameter
1.10mm
Wire Size AWG
24

Details

Current - Maximum per Contact
1.5A
Material - Metal
Copper Alloy
Termination Interface: Style
Crimp or Compression
Plating min - Mating
0.406µm
Material - Resin
PBT
Plating min - Termination
0.406µm
Circuits (Loaded)
7
Gender
Male-Male
Number of Rows
1
Voltage - Maximum
100V AC (RMS)/DC
Color - Resin
Beige
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Pitch - Mating Interface
1.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.