Zoro Homepage

Rectangular Cable Assemblies Clickmate 8Ckt Cbl Assy Sr 450Mm Beige

  • Mfr # 151350805

  • Zoro # G105789678


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Maximum Voltage
100 V AC/DC
Series
15135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350805
Zoro #
G105789678
UPC #
-
Country of Origin
China

Dimensions

Length
450 mm
Max. Insulation Dia.
1.1 mm
Contact Plating Thickness
0.406 µm
Wire Insulation Diameter
1.10mm
Wire Size (AWG)
24
Cable Length
450.00mm

Details

Item
CLIK-Mate
Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Maximum Voltage
100 V AC/DC
Series
15135
Connector Type
Male-Male
Material
PBT
Application
Signal, Wire-to-Board
Contact Finish
Tin Plated
Number of Contacts
8
Hole Center to Center
1.5 mm
Max. Voltage
100V AC/DC
Current Rating
1.5 A
Terminal Type
Crimp or Compression
Wire Range
24 AWG
Terminal Finish
Tin Plated
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Plating min - Mating
0.406µm
Connector to Connector
CLIK-Mate-to-CLIK-Mate
Circuits (Loaded)
8
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Voltage - Maximum
100V AC (RMS)/DC
Material - Metal
Copper Alloy
Overmolded
No
Material - Plating Mating
Tin
Product Name
CLIK-Mate
Material - Resin
PBT
Current - Maximum per Contact
2.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.