Zoro Homepage

Rectangular Cable Assemblies Clickmate 8Ckt Cbl Assy Sr 50Mm Beige

  • Mfr # 151350800

  • Zoro # G805789732


product price: $3.75
/ea
Sold in multiples of 20 for $75.00

Key Features

Color
Beige
Number of Rows
1
Maximum Voltage
100 V AC/DC
Current
1.5 A
Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350800
Zoro #
G805789732
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.1 mm
Contact Plating Thickness
0.406 µm

Details

Item
Wire Connector
Color
Beige
Number of Rows
1
Maximum Voltage
100 V AC/DC
Current
1.5 A
Material
PBT
Connector Type
Male-Male
Wire Range
24 AWG
Number of Contacts
8
Max. Voltage
100V AC/DC
Hole Center to Center
1.5 mm
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Current Rating
1.5 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.