Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Clik-Mate 6Ckt Cbl Assy Sr 600Mm Beige

  • Mfr # 151350606

  • Zoro # G905925993


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Type
Discrete Wire Assembly
Series
15135
Application
Signal, Wire-to-Board
Cable Length
600.00mm
Termination Interface: Style
Crimp or Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151350606
Zoro #
G905925993
UPC #
-
Country of Origin
China

Dimensions

Cable Length
600.00mm
Wire Size AWG
24
Wire Insulation Diameter
1.10mm

Details

Type
Discrete Wire Assembly
Series
15135
Application
Signal, Wire-to-Board
Termination Interface: Style
Crimp or Compression
Number of Rows
1
Gender
Male-Male
Material - Resin
PBT
Voltage - Maximum
100V AC (RMS)/DC
Circuits (Loaded)
6
Material - Metal
Copper Alloy
Material - Plating Termination
Tin
Plating min - Termination
0.406µm
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Pitch - Mating Interface
1.50mm
Material - Plating Mating
Tin
Plating min - Mating
0.406µm
Current - Maximum per Contact
1.5A
Color - Resin
Beige
Product Name
CLIK-Mate
Overmolded
No
Single Ended
No
Connector to Connector
CLIK-Mate-to-CLIK-Mate
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.