Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Microclasp 2Ckt Cbl Assy Sr 150Mm White

  • Mfr # 151360202

  • Zoro # G605790211


product price: $2.49
/ea
Sold in multiples of 35 for $87.15

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Length
150 mm
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151360202
Zoro #
G605790211
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Cable Length
150.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.28mm

Details

Item
Cable Assembly
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Connector Type
Female-Female
Color
White
Series
15136
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Crimp or Compression
Number of Contacts
2
Contact Finish
Tin Plated
Number of Rows
1
Wire Range
22 AWG
Max. Voltage
250V AC/DC
Type
Discrete Wire Assembly
Current Rating
3 A
Application
Signal, Wire-to-Board
Terminal Finish
Tin Plated
Current - Maximum per Contact
3.0A
Material - Resin
Nylon
Pitch - Mating Interface
2.00mm
Wire/Cable Type
UL 1061
Circuits (Loaded)
2
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Connector to Connector
MicroClasp-to-MicroClasp
Voltage - Maximum
250V AC (RMS)/DC
Plating min - Mating
0.889µm
Product Name
MicroClasp
Overmolded
No
Lock to Mating Part
Yes
Single Ended
No
Material - Plating Termination
Tin
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products