Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Microclasp 2Ckt Cbl Assy Sr 450Mm White

  • Mfr # 151360205

  • Zoro # G505790212


product price: $2.39
/ea
Sold in multiples of 30 for $71.70

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Color
White
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151360205
Zoro #
G505790212
UPC #
-
Country of Origin
China

Dimensions

Length
450 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Wire Insulation Diameter
1.28mm
Cable Length
450.00mm
Wire Size (AWG)
22

Details

Item
Cable Assembly
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Color
White
Connector Type
Female-Female
Series
15136
Material
Nylon
Max. Voltage
250V AC/DC
Number of Rows
1
Wire Range
22 AWG
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Hole Center to Center
2 mm
Application
Signal, Wire-to-Board
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
2
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Product Name
MicroClasp
Connector to Connector
MicroClasp-to-MicroClasp
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Current - Maximum per Contact
3.0A
Lock to Mating Part
Yes
Circuits (Loaded)
2
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Pitch - Mating Interface
2.00mm
Plating min - Mating
0.889µm
Voltage - Maximum
250V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.