Zoro Homepage

Rectangular Cable Assemblies Microclasp 2Ckt Cbl Assy Sr 600Mm White

  • Mfr # 151360206

  • Zoro # G805790400


product price: $3.49
/ea
Sold in multiples of 30 for $104.70

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V
Current
3 A
Number of Ports
2
Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151360206
Zoro #
G805790400
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm

Details

Item
Female-Female Connector
Insulation Material
Nylon
Maximum Voltage
250 V
Current
3 A
Number of Ports
2
Material
Nylon
Color
White
Connector Type
Female-Female
Hole Center to Center
2 mm
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
1
Current Rating
3 A
Max. Voltage
250V AC/DC
Number of Contacts
2
Type
Female-Female
Wire Range
22 AWG
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.