Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Microclasp 4Ckt Cbl Assy Sr 450Mm White

  • Mfr # 151360405

  • Zoro # G105790339


product price: $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Length
450 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151360405
Zoro #
G105790339
UPC #
-
Country of Origin
China

Dimensions

Length
450 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Cable Length
450.00mm
Wire Insulation Diameter
1.28mm
Wire Size (AWG)
22

Details

Item
Cable Assembly
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Color
White
Connector Type
Female-Female
Material
Nylon
Series
15136
Hole Center to Center
2 mm
Max. Voltage
250V AC/DC
Number of Contacts
4
Number of Rows
1
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Application
Signal, Wire-to-Board
Wire Range
22 AWG
Current Rating
3 A
Terminal Finish
Tin Plated
Current - Maximum per Contact
3.0A
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Product Name
MicroClasp
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Connector to Connector
MicroClasp-to-MicroClasp
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.889µm
Material - Plating Termination
Tin
Voltage - Maximum
250V AC (RMS)/DC
Pitch - Mating Interface
2.00mm
Circuits (Loaded)
4
Material - Resin
Nylon
Single Ended
No
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.