Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 3Ckts

  • Mfr # 151370305

  • Zoro # G205790246


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Type
Discrete Wire Assembly
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Length
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151370305
Zoro #
G205790246
UPC #
-
Country of Origin
India

Dimensions

Length
450 mm
Contact Plating Thickness
0.889 µm
Wire Size (AWG)
22
Cable Length
450.00mm

Details

Item
Mini-Lock
Type
Discrete Wire Assembly
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Connector Type
Female-Female
Material
Polyester
Series
15137
Contact Finish
Matte Tin Plated
Max. Voltage
250V AC/DC
Wire Range
22 AWG
Application
Signal, Wire-to-Board
Number of Contacts
3
Hole Center to Center
2.5 mm
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Overmolded
No
Voltage - Maximum
250V AC (RMS)/DC
Material - Metal
Copper Alloy
Material - Plating Mating
Matte Tin
Wire/Cable Type
UL 1061
Single Ended
No
Plating min - Mating
0.889µm
Material - Resin
Polyester
Assembly Configuration
Dual Ended Connectors
Product Name
Mini-Lock
Circuits (Loaded)
3
Material - Plating Termination
Matte Tin
Current - Maximum per Contact
3.5A
Connector to Connector
Mini-Lock-to-Mini-Lock
Pitch - Mating Interface
2.50mm
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.